This product requires certification to purchase.

2 in. Painted Grooved Coupling With Gasket

Victaulic

AGS™ Style W07 2 in. Painted Grooved Coupling With Gasket

  • Fast #
  • Part #VW180007PT1
  • Item #3037850
  • Manufacturer Part #W180007PT1
5 out of 5 Customer Rating
Brand image
Victaulic

AGS™ Style W07 2 in. Painted Grooved Coupling With Gasket

  • Fast #
  • Part #VW180007PT1
  • Item #3037850
  • Manufacturer Part #W180007PT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • First flat pad, metal-to-metal, rigid coupling to be offered in this size range
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Orange Enamel
Collection:
AGS™ Style W07
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Coupling
Length:
4-3/4 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
350
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304881039
Weight:
71 lb