30 in. Orange Enamel and Painted Grooved Coupling
AGS™ Style W07 30 in. Orange Enamel and Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- First flat pad, metal-to-metal, rigid coupling to be offered in this size range
- Sizes from 14 - 50? / DN350 - DN1250
- Pressures up to 350 psi / 2413 kPa / 24 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5
- Application:
- Residential
- Coating:
- Orange Enamel, Painted
- Collection:
- AGS™ Style W07
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 6 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- UPC:
- 883481012867
- Weight:
- 235 lb