This product requires certification to purchase.

20 x 20 x 14 in. Grooved Welded Carbon Steel Reducing Tee

Victaulic

AGS™ Style W25 20 x 20 x 14 in. Grooved Welded Carbon Steel Reducing Tee

  • Fast #
  • Part #VWH87025P00-NR
  • Item #2391098
  • Manufacturer Part #WH87025P00
5 out of 5 Customer Rating
Brand image
Victaulic

AGS™ Style W25 20 x 20 x 14 in. Grooved Welded Carbon Steel Reducing Tee

  • Fast #
  • Part #VWH87025P00-NR
  • Item #2391098
  • Manufacturer Part #WH87025P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Model: W25
  • Fitting pressure ratings are equivalent to the Victaulic AGS™ coupling used to install them
  • Grooved ends eliminate pipe end preparation for the fittings
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Type E Grade B, ASTM A-53 Type S Grade B
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
AGS™ Style W25
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
14 in
Fitting Sizes:
20 in x 20 in x 14 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Welded Carbon Steel
NSF Certified:
No
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304872709