This product requires certification to purchase.

2-1/2 Painted Grooved ENDSEAL Coupling E 70

Victaulic

EndSeal™ 2-1/2 Painted Grooved ENDSEAL Coupling E 70

  • Fast #
  • Part #VL024070PE2
  • Item #1894469
  • Manufacturer Part #L024070PE2
5 out of 5 Customer Rating
Brand image
Victaulic

EndSeal™ 2-1/2 Painted Grooved ENDSEAL Coupling E 70

  • Fast #
  • Part #VL024070PE2
  • Item #1894469
  • Manufacturer Part #L024070PE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy housing for high pressure service
  • Sizes from 2 – 16" / DN50 –DN400
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Requires Certification

Specifications

Coating:
Painted
Collection:
EndSeal™
End Connection 1:
Grooved
End Connections:
Grooved
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304469367