Escutcheon in White
Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- V36, V56, V81
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Installation Type:
- Skirted
- Product Type:
- Escutcheon
- UL Listed:
- No
- UPC:
- 688304520211