This product requires certification to purchase.

1-1/2 in. Grooved Coupling With Gasket

Victaulic

FireLock™ 1-1/2 in. Grooved Coupling With Gasket

  • Fast #
  • Part #VC01409VPE0
  • Item #11413478
  • Manufacturer Part #C01409VPE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ 1-1/2 in. Grooved Coupling With Gasket

  • Fast #
  • Part #VC01409VPE0
  • Item #11413478
  • Manufacturer Part #C01409VPE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Designed to provide a rigid pipe joint in sprinkler piping systems
  • Sizes from 1¼ – 12? | DN32 – DN300
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

Collection:
FireLock™
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Type:
VC01409VPE0
UPC:
195150566992