1-1/4 in. Grooved Coupling With Gasket
FireLock™ 1-1/4 in. Grooved Coupling With Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to provide a rigid pipe joint in sprinkler piping systems
- Sizes from 1¼ – 12? | DN32 – DN300
- Pressures up to 365 psi | 2517 kPa | 25 bar
Specifications
- Collection:
- FireLock™
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Type:
- VC01209VPE0
- UPC:
- 195150566985