1 in. Sprinkler Wrench
FireLock™ 1 in. Sprinkler Wrench
Product Details
Product Details
- Victaulic wrench
Documents
Specifications
- Application:
- Fire Protection
- Capacity:
- 1 in
- Collection:
- FireLock™
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Sprinkler Wrench
- UL Listed:
- No
- UPC:
- 195150140789
- WrenchType:
- Sprinkler