12 365# Grooved Butterfly Valve F/LOCK 765
FireLock™ 12 365# Grooved Butterfly Valve F/LOCK 765
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weatherproof actuator housing approved for indoor or outdoor use
- Ductile iron body and disc with nitrile seats
- Sizes from 2 – 12" / 50 – 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- Coating:
- Painted
- Collection:
- FireLock™
- Material:
- Carbon Steel, Stainless Steel
- Pressure Class:
- 365#
- UPC:
- 688304536496
- Valve Body Material:
- Carbon Steel
- Valve Type:
- Butterfly Valve