This product requires certification to purchase.

12 in. Painted Plain End Grooved Coupling With Gasket

Victaulic

FireLock™ 12 in. Painted Plain End Grooved Coupling With Gasket

  • Fast #
  • Part #VC12009VPE0
  • Item #11413486
  • Manufacturer Part #C12009VPE0
4.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ 12 in. Painted Plain End Grooved Coupling With Gasket

  • Fast #
  • Part #VC12009VPE0
  • Item #11413486
  • Manufacturer Part #C12009VPE0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide a rigid pipe joint in sprinkler piping systems
  • Sizes from 1¼ – 12? | DN32 – DN300
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

Collection:
FireLock™
Type:
VC12009VPE0
UPC:
195150567074