This product requires certification to purchase.

3 in. Enamel Painted Grooved Ductile Iron Coupling

Victaulic

FireLock™ 3 in. Enamel Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VC03009VPE0
  • Item #11413481
  • Manufacturer Part #C03009VPE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ 3 in. Enamel Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VC03009VPE0
  • Item #11413481
  • Manufacturer Part #C03009VPE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide a rigid pipe joint in sprinkler piping systems
  • Sizes from 1¼ – 12? | DN32 – DN300
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

Collection:
FireLock™
Type:
VC03009VPE0
UPC:
195150567029