This product requires certification to purchase.

3/4 in. Jcq V3904 K8 Eclh Cncl Pendent Sprinkler Head 15

Victaulic

FireLock™ Model V3904 3/4 in. Jcq V3904 K8 Eclh Cncl Pendent Sprinkler Head 15

  • Fast #
  • Part #VS392JCQ510-NR
  • Item #2378929
  • Manufacturer Part #S392JCQ510
4.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3904 3/4 in. Jcq V3904 K8 Eclh Cncl Pendent Sprinkler Head 15

  • Fast #
  • Part #VS392JCQ510-NR
  • Item #2378929
  • Manufacturer Part #S392JCQ510
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FireLock™ Model V3904
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
K-Factor:
8
Pressure - Maximum:
175 psi
Product Type:
Pendant
UL Listed:
Yes
UPC:
688304749865