3 in. Painted Grooved Copper 90 Degree Elbow with E Gasket
FireLock™ Style 670 3 in. Painted Grooved Copper 90 Degree Elbow with E Gasket
All Sizes
Product Details
Product Details
- Convenience of a one-piece fitting with the simplicity of the Style 607 rigid coupling
- Sizes from 2 – 3" / DN50 –DN80
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
-
Lead Law Compliant
Specifications
- Collection:
- FireLock™ Style 670
- Elbow Degree:
- 90
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 883481452946