This product requires certification to purchase.

ACQ V2702 K2.8 UP 155F/68C QR

Victaulic

FireLock™ ACQ V2702 K2.8 UP 155F/68C QR

  • Fast #
  • Part #VS271ACQ120
  • Item #2377090
  • Manufacturer Part #S271ACQ120
4.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ ACQ V2702 K2.8 UP 155F/68C QR

  • Fast #
  • Part #VS271ACQ120
  • Item #2377090
  • Manufacturer Part #S271ACQ120
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Commercial
  • Requires Certification

Specifications

Collection:
FireLock™
K-Factor:
2.8
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
PVC, CPVC
Pressure - Maximum:
175 psi
Product Type:
Fire Sprinkler
Type:
VS271ACQ120
UPC:
688304285165
Weight:
0.31