Bright White Large Cover Plate
FireLock™ Bright White Large Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- V5606, V5653
- Collection:
- FireLock™
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Diameter:
- 3-5/16
- FM Approved:
- Yes
- Product Type:
- Large Cover Plate
- UL Listed:
- Yes
- UPC:
- 195150166192