This product requires certification to purchase.

4 in. Orange Grooved Coupling

Victaulic

FireLock EZ™ Installation-Ready™ Style 109 4 in. Orange Grooved Coupling

  • Fast #
  • Part #VL040109GE2
  • Item #9882102
  • Manufacturer Part #L040109GE2
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock EZ™ Installation-Ready™ Style 109 4 in. Orange Grooved Coupling

  • Fast #
  • Part #VL040109GE2
  • Item #9882102
  • Manufacturer Part #L040109GE2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Added confidence of single pad to pad visual confirmation
  • Sizes from 1-1/4 - 4" | DN32 - DN100
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
Coating:
Orange Enamel
Collection:
FireLock EZ™ Installation-Ready™ Style 109
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
ISO:
ISO 898-1 Class 9.8
Length:
7-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
365
Schedule Class:
10, 40
UL Listed:
Yes
UPC:
195150203729
Weight:
2.9 lb