1-1/2 in. Painted Ductile Iron Tee
FireLock™ IGS™ Style 102 1-1/2 in. Painted Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Available sizes: 1?
- DN25 Pressures up to 365 psi
- 2517 kPa
- 25 bar
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ IGS™ Style 102
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic