This product requires certification to purchase.

1 x 1/2 x 6 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

Victaulic

FireLock™ IGS™ Style 148 1 x 1/2 x 6 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

  • Fast #
  • Part #VFY61148U00-NR
  • Item #7298694
  • Manufacturer Part #FY61148U00
3.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ IGS™ Style 148 1 x 1/2 x 6 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

  • Fast #
  • Part #VFY61148U00-NR
  • Item #7298694
  • Manufacturer Part #FY61148U00
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Clean Bagged:
No
Coating:
Black Oxide
Collection:
FireLock™ IGS™ Style 148
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducer
IAPMO Listed:
No
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
Yes
UPC:
883481656566