This product requires certification to purchase.

1-1/2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

Victaulic

FireLock™ Installation-Ready™ Style 101 1-1/2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF014101PE0
  • Item #7052711
  • Manufacturer Part #F014101PE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Installation-Ready™ Style 101 1-1/2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF014101PE0
  • Item #7052711
  • Manufacturer Part #F014101PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Available sizes: 1?
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-563, ASTM B-663
Coating:
Painted
Collection:
FireLock™ Installation-Ready™ Style 101
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic