2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
FireLock™ Installation-Ready™ Style 101 2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Available sizes: 1?
- DN25 Pressures up to 365 psi
- 2517 kPa
- 25 bar
Documents
Specifications
- ASTM:
- ASTM A-449, ASTM A-563, ASTM B-663
- Coating:
- Painted
- Collection:
- FireLock™ Installation-Ready™ Style 101
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic