1-1/4 in. FIP x Mechanical Galvanized Ductile Iron Tee
FireLock™ Installation-Ready™ Style 102 1-1/4 in. FIP x Mechanical Galvanized Ductile Iron Tee
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Available sizes: 1?
- DN25 Pressures up to 365 psi
- 2517 kPa
- 25 bar
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Carbon Steel, Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Installation-Ready™ Style 102
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 883481528122