This product requires certification to purchase.

2 x 2 x 2 in. Painted Grooved Tee

Victaulic

FireLock™ Installation-Ready™ Style 102 2 x 2 x 2 in. Painted Grooved Tee

  • Fast #
  • Part #VDOMF020102PE0
  • Item #7052713
  • Manufacturer Part #F020102PE0
4.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Installation-Ready™ Style 102 2 x 2 x 2 in. Painted Grooved Tee

  • Fast #
  • Part #VDOMF020102PE0
  • Item #7052713
  • Manufacturer Part #F020102PE0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Available sizes: 1?
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Coating:
Hot Dipped Galvanized, Orange Enamel
Collection:
FireLock™ Installation-Ready™ Style 102
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
365 psi
Schedule Class:
10
UL Listed:
Yes