3/4 in. 155F 11.2K Extended Coverage, Pendent and Quick Response Sprinkler Head
This product has been replaced by
Manufacturer Part #S112JCQ610
FireLock™ Model V1106 3/4 in. 155F 11.2K Extended Coverage, Pendent and Quick Response Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V1106
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 11.2
- Material:
- Beryllium Nickel, Brass, Bronze, Ductile Iron, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 500 psi
- Product Type:
- Extended Coverage, Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 883481968898