1/2 in. 175F 4.2K Quick Response and Upright Sprinkler Head in Brass
FireLock™ Model V2502 1/2 in. 175F 4.2K Quick Response and Upright Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Specific Application Specific Hazard K4.2
- S.I.6.1 Upright Quick Response 1/2?
- 15 mm NPT, Approved Temperature Ratings: 175° (F) 79° (C) cULus Brass 175 psi
- 12 bar Wrench: V25
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V2502
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 4.2
- Length:
- 2-1/4
- Material:
- Brass, Copper, Nickel Alloy, Cast Brass, Stainless Steel
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Upright
- UL Listed:
- Yes
- Weight:
- 0.17