1/2 in. Standard Response Upright Sprinkler Head
FireLock™ Model V27 1/2 in. Standard Response Upright Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 upright standard response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar wrenches: V27, V38
Documents
Specifications
- Application:
- Commercial
- Coating:
- VC-250
- Collection:
- FireLock™ Model V27
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 883481339261