1/2 in. 155F 2.8K Quick Response and Upright Sprinkler Head
Firelock™ Model V2702 1/2 in. 155F 2.8K Quick Response and Upright Sprinkler Head
Product Details
Product Details
- Storage light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 upright quick response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar wrenches: V44
Specifications
- Application:
- Commercial
- Collection:
- Firelock™ Model V2702
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- Installation Type:
- Ceiling Mount
- K-Factor:
- 2.8
- Material:
- Brass, Bronze, Die Cast Brass, Glass, Glycerin, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, Teflon™
- Opening Size:
- 1-7/16
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 688304285158
- Weight:
- 0.31