1/2 in. 200F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated
FireLock™ Model V2703 1/2 in. 200F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Upright Standard Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V27, V38
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2703
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- K-Factor:
- 5.6
- Material:
- Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Plastic
- Material Type:
- Beryllium, CPVC, PVC
- Maximum Temperature:
- 200
- Opening Size:
- 1-7/16
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 688304285813
- Weight:
- 0.17