1/2 in. 360F 5.6K Standard Response and Upright Sprinkler Head in Brass
FireLock™ Model V2703 1/2 in. 360F 5.6K Standard Response and Upright Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Upright Standard Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, LPCB Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2703
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- K-Factor:
- 5.6
- Material:
- Nickel, Bronze, Ductile Iron, Stainless Steel, Plastic
- Material Type:
- Beryllium, CPVC, PVC
- Maximum Temperature:
- 360
- Opening Size:
- 1-7/16
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 688304286148
- Weight:
- 0.17