1/2 in. 175F 5.6K Quick Response and Upright Sprinkler Head in White
FireLock™ Model V2704 1/2 in. 175F 5.6K Quick Response and Upright Sprinkler Head in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2704
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Plastic
- Material Type:
- Beryllium, CPVC, PVC
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 688304285493
- Weight:
- 0.17