FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Brass

Part #VDOMS271AJQ410  |  Item #4126482  |  Manufacturer Part #S271AJQ410

Call for Pricing

Maximum Temperature:

286

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4″
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Specifications

Application: Commercial, Fire Protection

Collection: FireLock™ Model V2704

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 250

K-Factor: 5.6

Length: 2-3/8 in

Low Pressure: 7

Material: Beryllium Nickel, Brass, Bronze, Stainless Steel

Maximum Pressure: 500 psi

Maximum Temperature: 286

Origin: Domestic

Product Type: Quick Response, Upright

UL Listed: Yes

Weight: 0.17

Width: 1-7/16 in