1/2 in. 250F 8.1K Sprinkler Head

Victaulic

FireLock™ Model V2704 1/2 in. 250F 8.1K Sprinkler Head

Brand image
Victaulic

FireLock™ Model V2704 1/2 in. 250F 8.1K Sprinkler Head

  • Part #VS271AFQ4N0-NR
  • Item #7183003
  • Manufacturer Part #S271AFQ4N0
4.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Storage light
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V44
  • S.I.16.1 upright quick response 3/4?
  • Storage K11.2

Specifications

Application:
Commercial
Coating:
VC-250
Collection:
FireLock™ Model V2704
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
5.6
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-7/16 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.17 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';