This product requires certification to purchase.

1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271AJQ420
  • Item #1160578
  • Manufacturer Part #S271AJQ420
4.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271AJQ420
  • Item #1160578
  • Manufacturer Part #S271AJQ420
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4?
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2704
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Material:
Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Plastic
Material Type:
Beryllium, CPVC, PVC
Maximum Temperature:
286
Pressure - Maximum:
500 psi
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
UPC:
688304285936
Weight:
0.17 lb