1/2 in. Quick Response Upright Fire Sprinkler Head
FireLock™ Model V2704 1/2 in. Quick Response Upright Fire Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Upright Quick Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
- Collection:
- FireLock™ Model V2704
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 250 psi
- Product Type:
- Quick Response, Upright
- UL Listed:
- No