1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
FireLock™ Model V2707 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry Light
- 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Pendent Standard Response 1?
- Storage K8.0
Specifications
- Application:
- Commercial
- CE Approved:
- Yes
- Coating:
- Painted
- Collection:
- FireLock™ Model V2707
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Nickel, Bronze, Die Cast Brass, Stainless Steel, Plastic
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 155
- Opening Size:
- 1 in
- Pressure - High:
- 250
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.17 lb