1/2 in. 286F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
FireLock™ Model V2707 1/2 in. 286F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry light
- Ordinary
- Extra
- Storage K5.6
- S.I.16.1 pendent standard response 3/4?
- 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrenches: V36
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V2707
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Standard Response
- Size:
- 2-3/8 in x 1 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 688304287268
- Weight:
- 0.2 lb
- Width:
- 1 in