This product requires certification to purchase.

V2707 1/2 Brass V27 SR 286 Pendent Sprinkler Head K5.6

Victaulic

FireLock™ Model V2707 V2707 1/2 Brass V27 SR 286 Pendent Sprinkler Head K5.6

  • Fast #
  • Part #VDOMS271BJS410
  • Item #4126912
  • Manufacturer Part #S271BJS410
4.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2707 V2707 1/2 Brass V27 SR 286 Pendent Sprinkler Head K5.6

  • Fast #
  • Part #VDOMS271BJS410
  • Item #4126912
  • Manufacturer Part #S271BJS410
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 pendent standard response 1?
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2707
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
2-15/16 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Standard Response
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.2 lb