1/2 in. 135F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V2708 1/2 in. 135F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Pendent Quick Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
- Application:
- Commercial, Fire Protection
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8
- K-Factor:
- 5.6
- Material:
- Beryllium Nickel, Bronze, Die Cast Brass, Stainless Steel
- Maximum Temperature:
- 135
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 688304286285
- Weight:
- 0.17