V2708 1/2 Brass V27 175 Quick Response Pendent Sprinkler Head 5.6K
FireLock™ Model V2708 V2708 1/2 Brass V27 175 Quick Response Pendent Sprinkler Head 5.6K
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 pendent quick response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar wrenches: V44
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- Beryllium, EPDM, Nylon, PTFE
- Opening Size:
- 3 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 688304286698
- Weight:
- 0.17 lb