This product requires certification to purchase.

1/2 in. 175F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V2709 1/2 in. 175F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271CES420
  • Item #1161483
  • Manufacturer Part #S271CES420
3.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2709 1/2 in. 175F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271CES420
  • Item #1161483
  • Manufacturer Part #S271CES420
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Standard Response 3/4?
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2709
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3 in
K-Factor:
5.6
Material:
Nickel, Bronze, Die Cast Brass, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
175
Opening Size:
1-1/4 in
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Standard Response
Size:
3 in x 1-1/4 in
Thread Size:
1/2 in
UL Listed:
Yes
UPC:
688304287824
Weight:
0.17 lb