This product requires certification to purchase.

1/2 in. 200F 4.9K Horizontal Sidewall, Standard Response and Swivel Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V2709 1/2 in. 200F 4.9K Horizontal Sidewall, Standard Response and Swivel Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271CFS420
  • Item #1161251
  • Manufacturer Part #S271CFS420
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2709 1/2 in. 200F 4.9K Horizontal Sidewall, Standard Response and Swivel Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271CFS420
  • Item #1161251
  • Manufacturer Part #S271CFS420
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry light hazard K5.6
  • S.I.8.1 horizontal sidewall standard response 1?
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°, 141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • S.I.11.5 horizontal sidewall standard response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
FireLock™ Model V2709
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3 in
Installation Type:
Wall Mount
K-Factor:
4.9
Material:
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-1/4 in
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Standard Response
Size:
3 in x 1-1/4 in
Thread Size:
1/2 in
UL Listed:
Yes
UPC:
688304287985
Weight:
0.21 lb