1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White
FireLock™ Model V2710 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry Light Hazard K5.6
- S.I.8.1 Horizontal Sidewall Quick Response 1?
- 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Horizontal Sidewall Quick Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V2710
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3
- K-Factor:
- 5.6
- Length:
- 3
- Material:
- Nickel, Bronze, Die Cast Brass, Stainless Steel, Plastic
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 155
- Opening Size:
- 1-1/4
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 3 in x 1-1/4 in
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 688304287626
- Weight:
- 0.17