1/2 in. 155 Degrees F Residential Pendent Sprinkler Head White
This product has been replaced by
Manufacturer Part #S271KCQH40
FireLock™ Model V2730 1/2 in. 155 Degrees F Residential Pendent Sprinkler Head White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 155° temperature rating
- K-factor: 4.9
- Style: residential pendant, quick response
- Designed to meet the requirements of NFPA 13, 13D and 13R for residential use in a variety of room sizes, depending upon available operating pressure and room configuration
- Models V2730 and V2732 are UL Listed for use under smooth flat horizontal ceilings, sloped ceilings up to and including 8/12 (33.7) pitch, and beamed ceilings
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Model V2730
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 4.9
- Length:
- 2-3/8 in
- Material:
- Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Head
- UL Listed:
- Yes
- UPC:
- 688304682087
- Width:
- 1-3/16 in