1/2 in. 155 Degrees F Residential Concealed Up to 4.9K Brass Sprinkler Head
This product has been replaced by
Manufacturer Part #S271NCQH10
FireLock™ Model V2734 1/2 in. 155 Degrees F Residential Concealed Up to 4.9K Brass Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Collection:
- FireLock™ Model V2734
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 4.9
- Material:
- Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Head
- UL Listed:
- Yes
- UPC:
- 688304690822