This product requires certification to purchase.

1/2 in. 175F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

Victaulic

FireLock™ Model V2744 1/2 in. 175F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS271LEQ440
  • Item #7034051
  • Manufacturer Part #S271LEQ440
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2744 1/2 in. 175F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS271LEQ440
  • Item #7034051
  • Manufacturer Part #S271LEQ440
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Residential K4.2
  • S.I.6.0 horizontal sidewall quick response 1/2?
  • 15 mm NPT, approved temperature ratings: 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V27, 27-2
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
FireLock™ Model V2744
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
3-1/8 in
Installation Type:
Wall Mount
K-Factor:
5.6
Material:
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-11/16 in
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Quick Response
Size:
3-1/8 in x 1-11/16 in
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.24 lb