3/4 in. 360F 8K Standard Response and Upright Sprinkler Head
FireLock™ Model V3401 3/4 in. 360F 8K Standard Response and Upright Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 upright standard response 3/4 in
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, LPCB Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3401
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-7/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Coverage, Standard Response, Upright
- Size:
- 2-1/2 in x 1-7/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 688304289422
- Weight:
- 0.19 lb