3/4 in. 175F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V3406 3/4 in. 175F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 pendent quick response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar wrenches: V44
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3406
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-5/16
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response, Standard Coverage
- Size:
- 2-1/2 in x 1-7/16 in
- Thread Size:
- 3/4
- UL Listed:
- Yes
- UPC:
- 688304289675
- Weight:
- 0.28