3/4 in. 175F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
FireLock™ Model V3406 3/4 in. 175F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Pendent Quick Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3406
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2
- K-Factor:
- 8
- Material:
- Nickel, Bronze, Die Cast Brass, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 175
- Opening Size:
- 1-5/16
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4
- UL Listed:
- Yes
- UPC:
- 688304289668
- Weight:
- 0.28