3/4 in. 11.2K Pendent Sprinkler, Standard Response and Storage Sprinkler Head in Chrome Plated
FireLock™ Model V3407 3/4 in. 11.2K Pendent Sprinkler, Standard Response and Storage Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage
Specifications
- Application:
- Commercial
- Coating:
- VC-250
- Collection:
- FireLock™ Model V3407
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Standard Response
- Size:
- 2-1/2 in x 1-5/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 688304059070
- Weight:
- 0.38 lb