3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
FireLock™ Model V3408 3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent quick response 1?
- 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrenches: V36
- Flat plate concealed pendent
- Recessed pendent
- Sleeve and skirt pendent
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3408
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- K-Factor:
- 11.2
- Length:
- 2-1/2 in
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-5/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Size:
- 2-1/2 in x 1-5/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 688304289606
- Weight:
- 0.38 lb