3/4 in. 155F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated
FireLock™ Model V3409 3/4 in. 155F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry light hazard K5.6
- S.I.8.1 horizontal sidewall standard response 1 in
- 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°, 141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrenches: V36
- S.I.11.5 horizontal sidewall standard response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V3409
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-15/16 in
- Installation Type:
- Horizontal Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-5/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Standard Coverage, Standard Response
- Size:
- 2-15/16 in x 1-5/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 688304290114
- Weight:
- 0.33 lb